This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 7 E, Steel Toe, 6 in H, Black, FE675 FE675

Men's 6-Inch Work Boot, 7 E, Steel Toe, 6 in H, Black, FE675 (Discontinued)

  • Mfr # FE675
  • Zoro # G8945483
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945483
UPC #
690774118522
Country of Origin
China

Dimensions

Size
7
Width
E
Height
6 in
Footwear Width
E
Heel Height
Less Than 1/2 in
Footwear Size
7
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Construction Type
Welted
Conductive
No
Removable Insole
Yes
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily
0.48
Ninety Degree Heel
No
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Shank Material
Steel
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Static Dissipative
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.69
Footwear Sole Pattern
Textured
Predominant Footwear Color
Black
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Insulated
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.65
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
No
Upper Color
Black
Metatarsal Guard Style
None
Series
FE675
Slip Resistant
Yes
Heat Resistant
No
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Closure
Lace Up
Construction
Welted
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Oily
0.48
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.