This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 8 1/2 D, Steel Toe, 6 in H, Black, FE675 FE675

Men's 6-Inch Work Boot, 8 1/2 D, Steel Toe, 6 in H, Black, FE675 (Discontinued)

  • Mfr # FE675
  • Zoro # G8945501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945501
UPC #
690774111677
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
8 1/2
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.48
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Shank Material
Steel
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
0.69
Standards
ASTM F2413
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Insole System
Full Sock
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Series
FE675
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
No
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Dry
0.69
Heel Definition
Flat Heel
Insole Technology
Full Sock
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.65
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.