This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 8 1/2 E, Steel Toe, 6 in H, Black, FE675 FE675

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 8 1/2 E, Steel Toe, 6 in H, Black, FE675 (Discontinued)

Mfr # FE675
Zoro # G8945517
UPC # 690774118553
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945517
UPC #
690774118553
Country of Origin
China

Dimensions

Size
8 1/2
Width
E
Height
6 in
Heel Height
1/2 in
Footwear Width
E
Footwear Size
8 1/2
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
0.69
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.48
Conductive
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Textured
Removable Insole
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Shank Material
Steel
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Liner Material
Nylon
Electrical Hazard Rated
Yes
Insulated
No
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Midsole Material
Polyurethane
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Full Sock
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Series
FE675
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.65
Construction
Welted
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.