This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 9 1/2 E, Steel Toe, 6 in H, Black, FE675 FE675

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 9 1/2 E, Steel Toe, 6 in H, Black, FE675 (Discontinued)

Mfr # FE675
Zoro # G8945571
UPC # 690774118577
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945571
UPC #
690774118577
Country of Origin
China

Dimensions

Size
9 1/2
Width
E
Height
6 in
Heel Height
1/2 in
Footwear Width
E
Footwear Size
9 1/2
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE675
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Wide Toe Cap
No
Non Metallic Upper
No
Completely Non Metallic
No
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.65
Static Dissipative
No
Metatarsal Guard
No
Liner Material
Nylon
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Insole System
Full Sock
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Insulated
No
Conductive
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Removable Insole
Yes
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
FE675
Upper Color
Black
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.65
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
6-Inch Work Boot
Insole Technology
Full Sock
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.69
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.