This item is Discontinued.

Florsheim Men's 6-Inch Work Boot, 9 1/2 E, Steel Toe, 6 in H, Black Walnut, FE665 FE665

This item is Discontinued.

Florsheim

Men's 6-Inch Work Boot, 9 1/2 E, Steel Toe, 6 in H, Black Walnut, FE665 (Discontinued)

Mfr # FE665
Zoro # G8945185
UPC # 690774113510
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8945185
UPC #
690774113510
Country of Origin
China

Dimensions

Size
9 1/2
Width
E
Height
6 in
Footwear Width
E
Heel Height
1/2 in
Footwear Size
9 1/2
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Black Walnut
Gender
Men's
Waterproof
No
Style Number
FE665
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Wet
0.65
Midsole Material
Polyurethane
Shank Material
Steel
Static Dissipative
No
Liner Material
Nylon
Standards
ASTM F2413
Footwear Style
Mid-Cut Work Boot
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Upper Boot Material
All Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Mark II Slip Test Results- Dairy Tile Oily
0.48
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Footwear Sole Pattern
Textured
Puncture Resistant Insole
No
Insulated
No
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Non-Marking Upper
No
Heel Style
Flat Heel
Series
FE665
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Slip-Resistance Value - Mark II - Dry
0.69
All-Leather Upper
Yes
Insole Technology
Full Sock
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.65
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.