Shop FLORSHEIM

Men's Oxford Shoe, 9 1/2 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-9.5EEE

  • Zoro # G104242198


product price:  $129.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-9.5EEE
Zoro #
G104242198
UPC #
690774570764
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
9 1/2
Boot Height
2 in
Width
W
Overall Height
2 in
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
CSA Footwear Standard
No Puncture Protection
Heel Style
Flat Heel
Features
Cushioned Outsole, Fully-Cushioned Insole
Completely Non Metallic
No
Safety Criteria
Static Dissipative (SD)
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Conductive
No
Non-Marking Sole
Yes
Insole System
Removable
Last Number or Name
9.5EEE
For Outdoor Traction
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Style Number
FS2624
Upper Color
Black
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Closure Type
Lace Up
Wide Toe Cap
No
Removable Insole
Yes
Puncture Resistant Insole
No
Upper Boot Material
Leather
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Toe Shape
Round
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Ninety Degree Heel
No
Liner Material
Leather
Upper Material Description
Leather
Max. Heat Rating
200 Degrees F
Heat Resistant
Yes
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Insulated
No
Slip Resistant
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Footwear Construction
Cemented
Laces Color
Black
Toe Style
Round Toe
Insole Color
Black
Outsole Color
Black
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Toe Cap Material
Steel
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Insole Technology
Removable
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA
Liner Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.