Women's Composite Toe Oxford Shoe, Copper, 5, M, FS243

  • Mfr # FS243

  • Zoro # G9330903


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9330903
UPC #
690774224919
Country of Origin
Multiple

Dimensions

Size
5
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
5

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Metatarsal Guard
No
Outsole Material
Rubber
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Insulated
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Static Dissipative
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.66
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Non-Marking Sole
No
Wide Toe Cap
No
Shank Material
Plastic
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-05
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Insole System
Full Sock
Footwear Style
Oxford Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Impact/Compression
Upper Material
Leather
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Slip-Resistance Value - Mark II - Wet
0.66
Closure
Lace Up
Insole Technology
Full Sock
Style Family
Oxford Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.53
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.