Women's Composite Toe Oxford Shoe, Copper, 8, M, FS243

  • Mfr # FS243

  • Zoro # G9331025


product price:  $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9331025
UPC #
690774224971
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Upper Material Description
Full Grain Leather
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Static Dissipative
Yes
Footwear Construction Type
Cemented
Outsole Material
Rubber
Liner Material
Nylon
Ninety Degree Heel
No
Non Metallic Upper
Yes
Conductive
No
Shank Material
Plastic
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
0.66
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Footwear Style
Oxford Shoe
Footwear Closure Type
Lace Up
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily
0.53
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Standards
ASTM F2413-05
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Resists
Impact/Compression
Upper Material
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.66
Style Family
Oxford Shoe
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.53
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.