Women's Composite Toe Oxford Shoe, Copper, 9, M, FS243

  • Mfr # FS243

  • Zoro # G9331061


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9331061
UPC #
690774224995
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.66
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.53
Wide Toe Cap
No
Puncture Resistant Insole
No
Removable Insole
Yes
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Conductive
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Full Sock
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Footwear Style
Oxford Shoe
Upper Boot Material
All Leather
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Outsole Material
Rubber
Static Dissipative
Yes
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.75
Completely Non Metallic
Yes
Upper Material
Leather
Resists
Impact/Compression
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Full Sock
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Maximum Heat Rating
Not Rated
Construction
Cemented
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily
0.53
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.