Women's Composite Toe Oxford Shoe, Copper, 9, W, FS243

  • Mfr # FS243

  • Zoro # G9331077


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9331077
UPC #
690774225169
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Chemical Resisting Sole
No
Outsole Material
Rubber
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Footwear Sole Pattern
Textured
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Static Dissipative
Yes
Shank Material
Plastic
Non-Marking Sole
No
Insulated
No
Footwear Style
Oxford Shoe
Footwear Closure Type
Lace Up
Liner Material
Nylon
Wide Toe Cap
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.66
Mark II Slip Test Results- Dairy Tile Oily
0.53
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413-05
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Electrical Hazard Rated
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Boot Material
All Leather
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Upper Material
Leather
Resists
Impact/Compression
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Full Sock
Toe Cap Material
Composite
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.53
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Style Family
Oxford Shoe
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.