This item is Discontinued.

Florsheim FE675, Men's 6-Inch Work Boot, 6 D, Leather, 6 in Height, Black FE675

This item is Discontinued.

Florsheim

FE675, Men's 6-Inch Work Boot, 6 D, Leather, 6 in Height, Black (Discontinued)

Mfr # FE675
Zoro # G8596436
UPC # 690774118508
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8596436
UPC #
690774118508
Country of Origin
China

Dimensions

Size
6
Footwear Width
D
Height
6 in
Heel Height
1/2 in
Footwear Size
6
Width
D
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Toe Type
Safety-Toe
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
FE675
Insulated
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.65
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Static Dissipative
No
Upper Boot Material
All Leather
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.69
Footwear Construction Type
Welted
Max. Heat Rating
Not Rated
Outsole Material
Polyurethane
Non-Marking Sole
No
Removable Insole
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Oil Resisting Sole
Yes
Style Number
FE675
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Standards
ASTM F2413
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.48
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Non-Marking Upper
No
Closure
Lace Up
Construction
Welted
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.69
Insole Technology
Full Sock
Toe Cap Material
Steel
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.