Women's Composite Toe Oxford Shoe, Copper, 10 1/2, M, FS243

  • Mfr # FS243

  • Zoro # G9330824


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9330824
UPC #
690774225022
Country of Origin
Multiple

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Predominant Footwear Color
Brown
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-05
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Static Dissipative
Yes
Insole System
Full Sock
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.66
Chemical Resisting Sole
No
Shank Material
Plastic
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Removable Insole
Yes
Outsole Material
Rubber
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Resists
Impact/Compression
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Composite
Insole Technology
Full Sock
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily
0.53
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.