Women's Composite Toe Oxford Shoe, Copper, 5 1/2, M, FS243

  • Mfr # FS243

  • Zoro # G9330885


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9330885
UPC #
690774224926
Country of Origin
Multiple

Dimensions

Size
5 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
5 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Standards
ASTM F2413-05
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Shank Material
Plastic
Insole System
Full Sock
Non-Marking Sole
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.66
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.53
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Insulated
No
Wide Toe Cap
No
Static Dissipative
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Oxford Shoe
Resists
Impact/Compression
Upper Material
Leather
Style Family
Oxford Shoe
Insole Technology
Full Sock
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.