Women's Composite Toe Oxford Shoe, Copper, 9 1/2, M, FS243

  • Mfr # FS243

  • Zoro # G9331043


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9331043
UPC #
690774225008
Country of Origin
Multiple

Dimensions

Size
9 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Non-Marking Sole
No
Static Dissipative
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.53
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Insulated
No
Removable Insole
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.66
Upper Material Description
Full Grain Leather
Footwear Style
Oxford Shoe
Insole System
Full Sock
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Wide Toe Cap
No
Liner Material
Nylon
Shank Material
Plastic
Metatarsal Guard
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Slip-Resistance Value - Mark II - Wet
0.66
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Composite
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.53
Construction
Cemented
All-Leather Upper
Yes
Style Family
Oxford Shoe
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.