Women's Composite Toe Oxford Shoe, Copper, 10, W, FS243

  • Mfr # FS243

  • Zoro # G9330851


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9330851
UPC #
690774225183
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Wide Toe Cap
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.53
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Insole System
Full Sock
Completely Non Metallic
Yes
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Non-Marking Sole
No
Electrical Hazard Rated
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Liner Material
Nylon
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Footwear Style
Oxford Shoe
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.66
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material
Leather
Resists
Impact/Compression
Closure
Lace Up
Construction
Cemented
Style Family
Oxford Shoe
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.53
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.65
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.