3.5 in. Super 40 Series Delta Flow Muffler Offset
- Mfr # 853548
- Zoro # G924197142
product price:Â
$
248.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 853548
- Zoro #
- G924197142
- UPC #
- -
- Country of Origin
- China
Description
Flowmaster's super 40 series delta flow mufflers were developed for street/strip use. Utilizing delta flow technology, these fully mig-welded mufflers give the best performance to higher horsepower vehicles. Each super 40 series delta flow muffler contains a black, oversize case, which keeps the resonance down while the deep outside tone is sure to turn heads. Features Deeper, richer tone than an original 40 series muffler. Delta flow technology. Constructed of 16-gauge aluminized steel or 409s stainless steel. Fully mig-welded . Compatibility 2010-2014 Chevrolet Silverado 2500 HD WT V8, 6.0L. Specifications Color: Silver. Material: Stainless Steel. Body Width ( in.): 10 in. Inlet Size ( in.): 3.5 in. Outlet Size ( in.): 3.5. Body Height ( in.): 5 in. Shape: Oval.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.