This item is Discontinued.

This item is Discontinued.
10pc Basic Utility Storage Set - Silver (Discontinued)
Mfr #
FWS-4812-6SB33
Zoro #
G602714791
UPC # 689107002911
Country of Origin China
Category Slatwall Storage Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWS-4812-6SB33
- Zoro #
- G602714791
- UPC #
- 689107002911
- Country of Origin
- China
Dimensions
- Height
- 12
- Width
- 0.75
- Depth
- 48
Details
- Color
- Silver
- Material
- Panels made from cellulous PVC High density pressboard cabinet body MDF doors Cast steel door handles Thermo-fused laminate work surface
- Includes
- One 24 sq. ft. Panel Pack, Two Jumbo Hard Bins, Three Medium Hard Bins, One Magnet Hook, and Three Gravity Hooks
- Features
- Weight
- 39
Description
This set includes a 24 sq. ft. panel pack, two jumbo hard bins, three medium hard bins, one magnet hook, and three gravity hooks. An excellent set for organizing hand tools, cleaning supplies, electrical cords, garden tools, and more.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.