This item is Discontinued.

This item is Discontinued.
12pc Garage Wall Storage and Bin Set - White (Discontinued)
Mfr #
FWS-4812-12WB15
Zoro #
G302714787
UPC # 689107003246
Country of Origin China
Category Slatwall Storage Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWS-4812-12WB15
- Zoro #
- G302714787
- UPC #
- 689107003246
- Country of Origin
- China
Dimensions
- Height
- 12
- Width
- 0.75
- Depth
- 48
Details
- Color
- White
- Material
- Panels made from cellulous PVC High density pressboard cabinet body MDF doors Cast steel door handles Thermo-fused laminate work surface
- Includes
- Two 24 sq. ft. Panel Packs, Two Jumbo Hard Bins, Three Medium Hard Bins, Two Metal Bracket Shelves, Two Big Mouth Utility Hooks, and One Heavy Duty Dual Bracket Hook
- Weight
- 70
- Features
Description
This set includes 24 sq. ft. of panels, two sturdy metal bracket shelves, two jumbo hard bins, three medium hard bins, a heavy duty dual bracket hook, and a big mouth utility hook. Organize your space and create a space where every tool, cleaner, backpack, and chair belongs.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.