This item is Discontinued.

This item is Discontinued.
13pc Garage Wall Storage Set - Black (Discontinued)
Mfr #
FWS-4812-12BB14
Zoro #
G502714778
UPC # 689107003284
Country of Origin China
Category Slatwall Storage Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWS-4812-12BB14
- Zoro #
- G502714778
- UPC #
- 689107003284
- Country of Origin
- China
Dimensions
- Height
- 12
- Width
- 0.75
- Depth
- 48
Details
- Color
- Black
- Material
- Panels made from cellulous PVC High density pressboard cabinet body MDF doors Cast steel door handles Thermo-fused laminate work surface
- Includes
- Two 24 sq. ft. Panel Packs, Two Jumbo Hard Bins, Two Metal Bracket Shelves, Six 4" Hooks, and One Heavy Duty Dual Bracket Hook
- Features
- Weight
- 74
Description
This set includes 24 sq. ft. of panels, two sturdy metal bracket shelves, two secure jumbo hard bins, a heavy duty dual bracket hook, and six 4 inch hooks. Rid your garage of clutter and give every tool, cleaning supply and ladder its place.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.