This item is Discontinued.

Flow Wall 72 in H, 144 in W, 16 in D, White FCS-72W-JC04W

72 in H, 144 in W, 16 in D, White (Discontinued)

  • Mfr # FCS-72W-JC04W
  • Zoro # G3471268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCS-72W-JC04W
Zoro #
G3471268
UPC #
-
Country of Origin
China

Dimensions

Overall Cabinet Width
36"
Overall Width
144 in
Overall Depth
16 in
Work Surface Width
124 in
Overall Cabinet Height
72"
Overall Height
72 in
Panel (H x W)
12 in x 48 in, 12 in x 96 in
Tall Cabinet Size (H x W x D)
72 in x 24 in x 16 in
Panel Size
48 W in x 12 H in x 3/4 D in, 96 W in x 12 H in x 3/4 D in
Tall Cabinet Size
24 W in x 16 D in x 72 H in

Details

Item - Modular Storage Units
Cabinet Storage Center
Cabinet Style
Modular
Material
Pressboard
Work Surface Material
Laminate
Color
White
Cabinet Color
White
Number of Drawers
0
Number of Shelves
0
Shelf Material
Steel
Item
Cabinet Storage Center
Panel Material
PVC
Hardware
Included
Number of Tall Cabinets
4
Number of Panels
12
Includes
(1) Box of 24 sq. ft. Panels, (1) Box of 48 sq. ft. Panels
Number of Upper Cabinets
0
Panel Color
White
Number of Lower Cabinets
0
Number of Shelving Units
0
Cabinet Material
Press Board
Overall Number of Cabinets
4
Number of Wardrobe Lockers
0
Number of Cabinet Shelves
4
Lock Type
No Lock
Total Number of Shelves
4
Modular Components Included
Slatwall, Tall Cabinets
Modular Package Type
Tall Cabinet Storage Set
Cabinet Material Finish
Laminate
Maximum Shelf Load Capacity
50 lb
Total Number of Cabinets
4
Frame Material
Pressboard

Description

Cabinet Storage Center, Modular Package Type Jumbo Cabinet Storage Center, Cabinet Material Press Board, Color White, Number of Drawers 0, Modular Components Included Slatwall, Tall Cabinets, Number of Panels 12, Number of Tall Cabinets 4, Number of Wardrobe Lockers 0, Overall Depth 16 in, Overall Height 72 in, Overall Width 144 in, Total Number of Cabinets 4, Work Surface Material Laminate, Work Surface Width 124 in, Cabinet Material Finish Laminate, Height to Surface Top Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.