This item is Discontinued.

This item is Discontinued.
Hard Bin Starter Set - White (Discontinued)
Mfr #
FWS-4812-6WB3
Zoro #
G102714772
UPC # 185376850715
Country of Origin China
Category Slatwall Storage Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWS-4812-6WB3
- Zoro #
- G102714772
- UPC #
- 185376850715
- Country of Origin
- China
Dimensions
- Height
- 12
- Width
- 0.75
- Depth
- 48
Details
- Color
- White
- Material
- Panels made from cellulous PVC High density pressboard cabinet body MDF doors Cast steel door handles Thermo-fused laminate work surface
- Includes
- One 24 sq. ft. Panel Pack, Four Jumbo Hard Bins, Three Medium Hard Bins, and Installation Accessories
- Features
- Weight
- 40
Description
This set includes one box of 24 sq. ft. panel pack, three medium hard bins, and four jumbo hard bins. The different sized bins can be easily arranged and rearranged for optimal storage.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.