This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWS-4812-6SB11
- Zoro #
- G9348997
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 3/4 in
- Overall Width
- 96 in
- Overall Height
- 36 in
- Panel (H x W)
- 12 in x 48 in
- Panel Width
- 48 in
- Panel Height
- 12 in
Details
- Item
- Slatwall Kit
- Color
- Silver
- Material
- PVC
- Panel Capacity
- 100 lb/sq ft
- Item - Slatwalls
- Slatwall Panel Kit
- Number of Bins
- 0
- Includes
- (10) X-Hooks, (4) 8 in Hooks, Mounting Hardware
- Number of Slatwall Panels
- 6
- Number of Slat Wall Panels
- 6
- Slatwall Channel Spacing
- 3 in
- Number of Hooks
- 14
- Number of Panels
- 6
- Panel Load Capacity
- 100 lb/sq ft
- For Channel Spacing
- 3 in
- Includes Mounting Hardware
- Yes
- Shell Material
- PVC
- Wire Color
- Silver
Description
Slatwall Kit, Color Silver, Material PVC, Number of Bins 0, Number of Hooks 14, Number of Panels 6, Panel Load Capacity 100 lb/sq ft, Includes Mounting Hardware Yes, 3/4 in Overall Depth, 36 in Overall Height, 96 in Overall Width, 12 in Panel Height, Panel Width 48 in, 3 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.