This item is Discontinued.

Flow Wall Slatwall Kit, 3/4inx36inx96in, White FWS-4812-6WB11

This item is Discontinued.

Flow Wall

Slatwall Kit, 3/4inx36inx96in, White (Discontinued)

Mfr # FWS-4812-6WB11
Zoro # G9349006
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWS-4812-6WB11
Zoro #
G9349006
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3/4 in
Overall Width
96 in
Overall Height
36 in
Panel (H x W)
12 in x 48 in
Panel Height
12 in
Panel Width
48 in
Base Length
36 in
Base Width
96 in

Details

Item
Slatwall Kit
Color
White
Material
PVC
Includes
(10) X-Hooks, (4) 8 in Hooks, Mounting Hardware
Slatwall Channel Spacing
3 in
Number of Drawers
0
Item - Slatwalls
Slatwall Panel Kit
Hardware
Included
Number of Shelves
0
Number of Hooks
14
Number of Slat Wall Panels
6
Panel Capacity
100 lb/sq ft
Panel Material
PVC
Number of Bins
0
Number of Slatwall Panels
6
Number of Panels
6
For Channel Spacing
3 in
Panel Load Capacity
100 lb/sq ft
Includes Mounting Hardware
Yes
Shell Material
PVC
Wire Color
White

Description

Slatwall Kit, Color White, Material PVC, Number of Bins 0, Number of Hooks 14, Number of Panels 6, Panel Load Capacity 100 lb/sq ft, 36 in Base Length, 96 in Base Width, Includes Mounting Hardware Yes, 3/4 in Overall Depth, 36 in Overall Height, 96 in Overall Width, 12 in Panel Height, Panel Width 48 in, 3 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.