This item is Discontinued.

Flow Wall Slatwall Kit, 3/4inx36inx96in, White FWS-4812-6WB14

This item is Discontinued.

Flow Wall

Slatwall Kit, 3/4inx36inx96in, White (Discontinued)

Mfr # FWS-4812-6WB14
Zoro # G9349191
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWS-4812-6WB14
Zoro #
G9349191
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3/4 in
Overall Width
96 in
Overall Height
36 in
Panel (H x W)
12 in x 48 in
Base Length
36 in
Panel Width
48 in
Panel Height
12 in
Base Width
96 in

Details

Item
Slatwall Kit
Color
White
Material
PVC
Number of Slat Wall Panels
6
Panel Capacity
100 lb/sq ft
Slatwall Channel Spacing
3 in
Number of Bins
10
Includes
(10) X-Hooks, (2) Large Poly Bins, (3) Medium Poly Bins, (5) Small Poly Bins, Mounting Hardware
Number of Hooks
10
Number of Slatwall Panels
6
Item - Slatwalls
Slatwall Panel Kit
Number of Panels
6
For Channel Spacing
3 in
Panel Load Capacity
100 lb/sq ft
Includes Mounting Hardware
Yes
Shell Material
PVC
Wire Color
White

Description

Slatwall Kit, Color White, Material PVC, Number of Bins 10, Number of Hooks 10, Number of Panels 6, Panel Load Capacity 100 lb/sq ft, 36 in Base Length, 96 in Base Width, Includes Mounting Hardware Yes, 3/4 in Overall Depth, 36 in Overall Height, 96 in Overall Width, 12 in Panel Height, Panel Width 48 in, 3 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.