Shop FLOWMASTER
Create Account
2.25 in. Delta Flow Mffler
- Mfr # 942451
- Zoro # G124195061
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 942451
- Zoro #
- G124195061
- UPC #
- -
- Country of Origin
- China
Description
The three chamber design utilizes Flowmaster's patented Delta Flow technology along with an internal tuning chamber to reduce sound inside the vehicle. Provides the same performance and exterior tone characteristics as the two chamber, but with less interior resonance. Constructed of 16 gauge aluminized steel and fully MIG welded for maximum durability. Features Moderate sound. Mild interior resonance. Excellent choice for street rod cars and trucks. Improved horsepower, torque and engine efficiency. Specifications Body Height: 4. Body Length : 17 in. Body Width: 9.75 in. Fitment: Universal. Inlet Position: Offset. Material: Aluminized Steel. Mount Type: Uses New Hangers ( Not Included). Muffler Series: 50 Series Delta Flow. Muffler Type: Reflection. Outlet Diameter: 2.25 in. Outlet Position: Center. Overall Length: 23 in. Shape: Oval. Sound Level: Moderate Sound.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.