Shop FLOWMASTER
Create Account
530513 Exhaust Muffler
- Mfr # F13-530513
- Zoro # G724199292
product price:Â
$
374.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-530513
- Zoro #
- G724199292
- UPC #
- -
- Country of Origin
- China
Description
The 50 Series Big Block Muffler is our largest and quietest muffler made for tow vehicles, full size trucks, large SUV's and RV's/Motorhomes. This muffler is made for more than just big Cubic Inch engine applications and has a very large resonance tuning chamber to almost completely reduce interior resonance in large cab vehicles and enough case volume to handle engines under heavy loads. Significant improvements in mileage, torque, and Horsepower are to be expected from this muffler, as well as decreased engine heat and wear. Mufflers utilize Flowmaster's patented Delta Flow technology and feature excellent power characteristics with good sound reduction qualities and are constructed for race applications that have strict decibel level requirements to adhere to. Features Shape - Oval. Inlet Position - Dual. Inlet Diameter - 3 in.. Outlet Position - Offset. Outlet Diameter - 3-1/2 in.. Overall Length - 28 in.. Finish - Satin. Case Diameter - 12 X 5 in.. Color - Gray. Case Length - 22 in.. Material - Aluminized Steel. Wall Type - Single Wall. Internal Construction - Three Chambered. Fits For various makes and model.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.