817654 Exhaust System Kit 1967-1972 Chevrolet C10 Pickup

  • Mfr # F13-817654
  • Zoro # G724194525
product price: 
$
1,267.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F13-817654
Zoro #
G724194525
UPC #
-
Country of Origin
China

Description

The classic sound of a Flowmaster chambered exhaust, our American Thunder Series features mufflers tuned to deliver more power, torque, throttle response and mileage. Best of all, these exhaust systems take sedate vehicles and deliver that great performance tone especially designed for muscle car and truck fans. American Thunder is the most authentic Flowmaster muffler sound we offer. Specifications Type - Transmission Crossmember Back. Diameter - 2-1/2 in.. Exit Position - Split Rear Exit/ Split Side Exit Behind Rear Tires. Exhaust Type - Dual. Includes Muffler - Yes. Muffler Brand - Super 44 Series. Material - Stainless Steel. Outlet Type - Dual. Exhaust Tip Type - No Tip. Includes Exhaust Tip - No. Exhaust Tip Size - No Tip. Exhaust Tip Material - No Tip. Muffler Quantity - 2. Muffler Configuration - Single Inlet And Single Outlet. Includes Hardware - Yes. Required Welding - No. Sound Level - Moderate/ Aggressive. Fits for 1967-1972 Chevrolet C10 Pickup.

Ratings & reviews