8530452 Exhaust Muffler Super 40 Series
- Mfr # F13-8530452
- Zoro # G524187598
product price:Â
$
209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-8530452
- Zoro #
- G524187598
- UPC #
- -
- Country of Origin
- China
Description
The Super 40 features Flowmaster's Delta Flow technology. It's larger case profile provides the best of both worlds of performance and sound. The Super 40 has that "deep powerful" sound of the original 40 series but with all the benefits of performance and low interior resonance from the Delta Flow technology. Constructed of 16 Gauge 409S stainless steel and fully MIG-welded for maximum durability Specifications Shape - Oval. Inlet Position - Center. Inlet Diameter - 3 in.. Outlet Position - Dual. Outlet Diameter - 2-1/2 in.. Overall Length - 19-1/2 in.. Finish - Natural. Case Diameter - 10 X 5 in.. Color - Gray. Case Length - 13-1/2 in.. Material - Stainless Steel. Wall Type - Single Wall. Internal Construction - Two Chambered. Fits for 1990-1993 Chevrolet C1500, 1988-1992 Chevrolet C2500, 1988-1992 GMC K2500.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.