942448 Exhaust Muffler Super 44 2.25 In. Offset Inlet
- Mfr # F13-942448
- Zoro # G024197554
product price:Â
$
180.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-942448
- Zoro #
- G024197554
- UPC #
- -
- Country of Origin
- China
Description
Two chamber mufflers. Flowmaster's Super 44 muffler uses the same Delta Flow technology found in our larger Super 40 mufflers. The Super 44 delivers a powerful rich tone and is the most aggressive, deepest sounding, highest performing 4 Inch case street muffler we've ever built! constructed from 16 Gauge aluminized or 409S stainless steel and fully MIG-welded for maximum durability. Specifications Shape - Oval. Inlet Position - Offset. Inlet Diameter - 2-1/4 in.. Outlet Position - Offset. Outlet Diameter - 2-1/4 in.. Overall Length - 19 in.. Case Diameter - 9-3/4 X 4 in.. Color - Black. Case Length - 13 in.. Material - Aluminized Steel. Wall Type - Single Wall. Internal Construction - Two Chambered. Fits for Fits for various Makes and Models..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.