943042 Exhaust Muffler 40 Series 3 In. Center Inlet
- Mfr # F13-943042
- Zoro # G624191815
product price:Â
$
195.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-943042
- Zoro #
- G624191815
- UPC #
- -
- Country of Origin
- China
Description
Designed to minimize interior resonance, the 40 series Delta Flow muffler offers an aggressive exterior tone. The 40 series Delta Flow helps increase torque and Horsepower on many late model performance cars and trucks. Specifications Shape - Oval. Inlet Position - Center. Inlet Diameter - 3 in.. Outlet Position - Offset. Outlet Diameter - 3 in.. Overall Length - 19 in.. Finish - Satin. Case Diameter - 9-3/4 X 4 in.. Color - Gray. Case Length - 13 in.. Material - Aluminized Steel. Wall Type - Single Wall. Internal Construction - Two Chambered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.