Shop FLOWMASTER
Create Account
9530452 Exhaust Muffler Super 40 3 In. Center Inlet
- Mfr # F13-9530452
- Zoro # G724190084
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-9530452
- Zoro #
- G724190084
- UPC #
- -
- Country of Origin
- China
Description
The super 40 muffler was developed from our top ten race muffler lineup for use on the street and strip. Utilizing Delta Flow technology, this muffler gives the best performance to higher Horsepower vehicles. The super 40 features a black, 5 X 10 Inch aluminized case, which keeps the resonance down while the deep outside tone says it's a Flowmaster!. Specifications Shape - Oval. Inlet Position - Center. Inlet Diameter - 3 in.. Outlet Position - Dual. Outlet Diameter - 2-1/2 in.. Overall Length - 19-1/2 in.. Case Diameter - 10 X 5 in.. Color - Black. Case Length - 13-1/2 in.. Material - Aluminized Steel. Wall Type - Single Wall. Internal Construction - Two Chambered. Fits for 1990-1993 Chevrolet C1500, 1988-1992 Chevrolet C2500, 1988-1992 GMC K2500.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.