Shop FLOWMASTER
Create Account
A-Body Prebent Tailpipes for 64-72 GM - 2.50 in. Rear Exit
- Mfr # 15802
- Zoro # G624192584
product price:Â
$
329.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15802
- Zoro #
- G624192584
- UPC #
- -
- Country of Origin
- China
Description
Prebent pipe kits. Flowmaster's 16 gauge mandrel bent pipe kits are designed to fit perfectly onto your vehicle with all the quality and performance that you would expect from Flowmaster. Features A-Body Prebent Tailpipes. Aluminized steel. Premium Quality. Exits at rear of vehicle. Mandrel bent 16 Gauge Tubing. Compatibility: 64-72 GM - 2.50 in. Rear Exit. Specifications Color: Gray. Exhaust Pipe Wall Maximum Gauge: 16. Exit Position: Single Side Exit. Fitment: Direct OE Replacement. Inlet Diameter ( in): 2.5. Material: Aluminized Steel. Outlet Diameter ( in): 2.5. System Type: Tailpipe Kit. Tubing Diameter ( in): 2.5. Weight: 26.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.