Shop FLOWMASTER
Create Account
Exhaust System American Thunder Camaro Trns 1993-1995
- Mfr # 17143
- Zoro # G224192403
product price:Â
$
836.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17143
- Zoro #
- G224192403
- UPC #
- -
- Country of Origin
- China
Description
For the person who wants the look of a traditional dual exhaust system with all the benefits that a Flowmaster Cat-back exhaust system provides. D.O.R. ( Dual out rear) systems are the perfect choice. American Thunder systems deliver a moderate to aggressive interior and exterior tone and are suited to the enthusiast who wants their performance to be heard. Like all Flowmaster systems, the benefits include improved throttle response, power and mileage. Designed for an easy fit, these systems include all necessary parts and hardware for easy installation. Features Mandrel bent 16 gauge tubing. Aggressive sound exterior exhaust tone. Includes hangers and hardware for easy installation. Dyno tuned for maximum performance. Compatibility 1993 to 1995 Chevrolet Camaro and Pontiac Firebird with a 5.7L LT-1 engine using 3 inch flanged catalytic converter. Specifications Exhaust Series: American Thunder. Exit Position: Dual Rear Exit. Heat Shield: No. Inlet Diameter: 3 in. Material: Aluminized Steel. Muffler Part Number: 43083. Muffler Quantity: 1. Muffler Series: 80 Series Crossflow. Outlet Diameter: 2.5 in. Single Dual: Dual. Sound Level: Aggressive Sound. System Type: Cat-back System. Tubing Diameter: 2.5 in. 2WD/4WD: 2WD. Tip Quantity: None.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.