Shop FLOWMASTER
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Exhaust System Kit Ford Mustang 5.0-4.6 1994-1997
- Mfr # 17212
- Zoro # G324197667
product price:Â
$
907.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17212
- Zoro #
- G324197667
- UPC #
- -
- Country of Origin
- China
Description
For the person who is looking for a complete Cat-back dual exhaust system with an aggressive tone. With easy fit in mind, these systems are mandrel bent for maximum performance and include specially selected mufflers. American Thunder systems deliver a moderate to aggressive interior and exterior tone and are suited to the enthusiast who wants their performance to be heard. Like all Flowmaster systems, the benefits include improved throttle response, power and mileage. Designed for an easy fit, these systems include all necessary parts and hardware for easy installation. Features Mandrel bent 16 gauge tubing. Moderate sound exterior exhaust tone. Includes hangers and hardware for easy installation. Dyno tuned for maximum performance. Compatibility 1994 to 1997 Ford Mustang, GT and Cobra with a 4.6L or 5.0L engine. Specifications Exhaust Series: American Thunder. Exit Position: Dual Rear Exit. Heat Shield: No. Inlet Diameter: 2.5 in. Material: Aluminized Steel. Muffler Quantity: 2. Muffler Series: Super 44 Series. Outlet Diameter: 2.5 in. Single Dual: Dual. Sound Level: Aggressive Sound. System Type: Cat-back System. Tubing Diameter: 2.5 in. Tip Diameter: 2.5 in. 2WD/4WD: 2WD.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.