BK-15D Electronic Insect Killer 15-watts 1/2 acre

  • Mfr # BK-15D
  • Zoro # G904131630
product price: 
$
96.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BK-15D
Zoro #
G904131630
UPC #
26713700150
Country of Origin
China

Description

Attracts and Kills Flying Insect Pests.
Recommended for areas up to 1/2 acre - Outdoor Use Only.
Effective Environmentally Friendly Maintenance Free.
Rid your outdoor living areas of flying insect pests - without harming the environment! Insect remains uncontaminated by pesticides fall to the ground to be naturally reabsorbed into the ecosystem.Maintenance free operation features UV light and an electrified grid that eliminates thousands of flying pests for just pennies a day.The decorative lantern even doubles as security lighting! Add optional Octenol attractant for improved effectiveness.
Features:
  • Patented high efficiency non-clogging killing grid.
  • Killing grid powered by high voltage transformer.
  • One 15 watt high intensity ultraviolet (Black light) bulb BF-35.
  • USDA tested Octenol attractant a proven mosquito lure - FREE 30 day cartridge.
  • Rugged weatherproof polycarbonate construction; will not rust crack or fade.
  • Easy bulb replacement - no tools required.
  • Avoids the continuing expense and inconvenience of chemical insecticides.
  • Operates for pennies a day.
    Specifications:
  • UL and CSA listed.
  • Assembled unit size: 8-1/2" L x 8-1/2" W x 13-1/2" H.
  • Carton size: 9-1/4" L x 9-1/4" W x 13" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews