Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC- 4800
- Zoro #
- G904132019
- UPC #
- 26713048009
- Country of Origin
- China
Description
Galaxie Wall Sconces combine ultraviolet blacklight energy with Flowtron's exclusive fly attracting pheromone to make these units powerful fly control devices which are both effective and economical to operate. Flies and other light-sensitive flying insect pests are attracted to the ultraviolet light and special fly lure, and are eliminated silently as they come in contact with the large capacity, strategically placed adhesive board.
The unobtrusive, attractive design, in eye-appealing and durable stainless steel, is ideally suited for installation in front-of-store locations or in any sensitive area where flies are a threat to sanitation and where the use of chemical pesticides is undesirable.
Effective, sanitary fly and flying insect control.
Replaceable no-escape adhesive board.
Deflector panels concentrate UV light and, unlike other brands, prevent UV radiation from reflecting onto mounting surfaces causing surfaces to fade.
Attractive and durable stainless steel enclosure.
Beige colored steel enclosure.
UL and CSA listed.
Meets USDA and FDA guidelines.
One high-intensity 40-watt ultraviolet bulb.
Indoor wall mount only.
Space 35 feet apart.
Unit dimensions: 14-1/2" H x 15-3/4" W x 5-1/4" D.
Replacement bulb: Flowtron BF-150.
The unobtrusive, attractive design, in eye-appealing and durable stainless steel, is ideally suited for installation in front-of-store locations or in any sensitive area where flies are a threat to sanitation and where the use of chemical pesticides is undesirable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
