This item is Discontinued.

Flowtron Flowtron FC- 4900 Electric Fly-Insect Killer Portable 30 Watts FC- 4900

This item is Discontinued.

Flowtron

Flowtron FC- 4900 Electric Fly-Insect Killer Portable 30 Watts (Discontinued)

Mfr # FC- 4900
Zoro # G204131965
UPC # 26713049006
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC- 4900
Zoro #
G204131965
UPC #
26713049006
Country of Origin
China

Description

Flowtron's Night Guard fly control unit combines black-light energy with an exclusive fly attracting pheromone (lure) to make it a powerful fly control unit that is ecologically safe, effective and economical to operate. Flies are lured into the unit by 30 watts of UV light and are quickly trapped on a strategically placed adhesive board. It's a silent capture, with no escape and no zapping noise. It is ideal of use in restaurants, food take-out locations, bars and lounges, supermarket meat and deli areas, food processing plants, barns, stables, hospitals or any place where flies are a threat to sanitation and where the use of chemical pesticides is undesirable. Place on a countertop, shelves or other work areas.
The Night Guard is ideal for off-hour operation and special problem areas. Take it to where the problem is and let it go to work because it's portable (but can also be wall mounted). If desired, have it run at night where flies are, and put away during the day, away from customers or friends. It is recommended for areas up to 500 sq. ft for indoor use only.
  • Portable, take it to where there is a fly problem.
  • Flexible applications.
  • Can also be wall mounted.
  • Small and compact.
  • Silent capture, no escape, adhesive board.
  • Ecologically safe, effective and economical to operate.
  • Ideal for commercial or home use.
  • Recommended for areas up to 500 sq. ft.
  • Set it out when your business is closed and remove when you open.
  • Proudly made in USA.
  • Dimensions: 11" H x 18.5" W x 3.25" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.