Flowzone
Wand, SS, For Use With TYPHOON 2V
Mfr # FZRAAS
Zoro # G802747599
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 18 in
- For Use With TYPHOON 2V
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute-Flange Keepe (731-04869A)
- CHAPIN 25 gal. 12V EZ Mount Brine Spot Sprayer, 15 ft. Hose Length (97408B)
- HOT SHOT 2 Oz. Indoor Insect Fogger with Odor Neutralizer, 3PK (HG-96180)
- FLOWZONE Tank Lid (Green) (FZRAEH)
- FLOWZONE 115 PSI High/Variable Pressure Circuit Board (FZRAFJ)
- FLOWZONE Pump Inlet Filter (FZSAAJ-2/FZVAAJ-2/FZVAAJ-2.5) (FZRACM)
- FLOWZONE 11/16" 110 Degree Nozzle with Quick-Connect Adaptor (FZAAEW)
- FLOWZONE Heavy-Duty Trolley (FZAABC)
- FLOWZONE 115 PSI High/Variable Pressure Pump Assembly . (FZVABN-2/FZVABN-2.5/FZVACF-2/FZVACF-2.5) (FZRAEY)
- D.B. SMITH D.B. Smith Sprayer Replacement Check Valve (171015)
- Flowzone Sprayer Accessories