FLUKE-789 AND IR3000FC BUNDLE PACKAGE
Mfr # FLK-789/IR3000 BU
Zoro # G010457563
product price:Â $1,475.99
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Includes
Alligator Clips, Fluke Connector, Test Lead Set
Intrinsically Safe
Not Specified Intrinsically Safe
Interface
Wireless
Basic DC Accuracy
0.2% + 2 LSD (DC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FLK-789/IR3000 BU
Zoro #
G010457563
UPC #
095969811286
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr
Battery Size
AA
Details
Item
Digital Multimeter
Display Type
LCD
Includes
Alligator Clips, Fluke Connector, Test Lead Set
Intrinsically Safe
Not Specified Intrinsically Safe
Interface
Wireless
Basic DC Accuracy
0.2% + 2 LSD (DC)
Number of Batteries Required
4
Calibration Certificate Type
Not Certified
IP Rating
IP42
Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Diode, Frequency
AC Magnitude Calculation
True RMS
Current Measurement - Maximum
20 mA
Loop Current - Maximum
20 mA
Current Measurement - Minimum
0 mA
Parameters Sourced
DC Current, Resistance
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Battery Chemistry
Alkaline
Batteries Included
Batteries Included
Maximum Frequency Measurement
19.999 kHz
Maximum Resistance Measurement
40 megaohm
Minimum Frequency Measurement
0.5 Hz
Description
Process Calibrator Multimeter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.