This item is Discontinued.

Fluke AC Current Probe I2000FLEX

This item is Discontinued.

Fluke

AC Current Probe (Discontinued)

Mfr # I2000FLEX
Zoro # G402650084
UPC # 95969345088
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I2000FLEX
Zoro #
G402650084
UPC #
95969345088
Country of Origin
Unknown

Dimensions

Cable length (head to electronics)
2 m (6.56 ft)
Head cable diameter
14.3 mm (0.56 in)
Dimensions (H x W x D)
116 x 68.5 x 30 mm (4.56 x 2.69 x 1.18 in)
Head bend radius
38.1 mm (1.5 in)

Details

Current Accuracy
20 A 200 A 2000 A AC rms
Output
Molded 4 mm safety plugs (not integrated)
Phase
< ±1° (45 Hz to 65 Hz)±10° (at 20 kHz)
Safety Rating
EN 61010-031: 2002 EN 61010-2-032: 2002 EN 61010-1: 2001 600 Vrms, Category III, Pollution Degree 2 Use of the probe on uninsulated conductors is limited to 600 V ac rms or dc and frequencies below 1 kHz.
Storage
-40°C to +105°C (-40°F to 221°F) (head) -20°C to +85°C (-4°F to 185°F) (electronics)
Accuracy
at +25°C ±1% of range (45 Hz to 65 Hz)
Calibration Frequency
10 Hz to 20 kHz (-3 dB)
Features
2 x AA/MN 1500/LR6 Alkaline, 200 hours, low battery indicator
Max. AC Voltage
see Safety standards section 600 V AC rms or DC
Weight
180 g (6.34 oz) (head) 190 g (6.70 oz) (electronics)
Head Circumference
610 mm (24 in)
Operating humidity
15% to 85% (non-condensing)
Position sensitivity
with cable > 25 mm from the coupling ±2% of range
Temperature Coefficient
±0.08% of reading per °C
Output sensitivity (AC-coupled)
1 mV 10 mV 100 mV 1 mV per A
Linearity
10% to 100% of range ±0.2% of reading
EMC standards
EN 61326: 1998 +A1, A2, and A3
Noise
8 mV AC rms (30 A) 2 mV AC rms (300 A, 3000 A)
Load impedance
100 k© minimum
Operating temperature range
0°C to +70°C (32°F to 158°F) (head and electronics)
External field
with cable > 200 mm from the head ±1% of range

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.