Fluke
Automotive Back Probe Pin Set, 60VDC
- Zoro #: G3435677
- Mfr #: TP40
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Automotive Back Probe Pin Set
- Plug and Connector Description: Banana Jack
- Color: Yellow
- For Use With: Fluke TL71 or TL75 Test Lead Sets; Banana Plug Test Leads with Removable Ends
- Length: 3-1/4"
- Includes: (5) 38mm Probes
- Features: Flexible and Formable 1-1/4" Pin Provides Easy Connection Past Weather Pack Seals to Connector Conductors
$59.19
Subtotal: $59.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fluke #TP40 Specifications
- Zoro #: G3435677
- Mfr #: TP40
- UPC #: 095969087513
- Promotion Restriction: Not eligible for promotion
- Item: Automotive Back Probe Pin Set
- Plug and Connector Description: Banana Jack
- Color: Yellow
- For Use With: Fluke TL71 or TL75 Test Lead Sets; Banana Plug Test Leads with Removable Ends
- Length: 3-1/4"
- Includes: (5) 38mm Probes
- Features: Flexible and Formable 1-1/4" Pin Provides Easy Connection Past Weather Pack Seals to Connector Conductors
- Hand Held Voltage: 60V DC
- Color - Clip or Probe: Yellow
- Insulating Material - Clip or Probe: Plastic
- Hands Free Voltage: 60V DC
- Max. Voltage - Clip or Probe: 60V DC
- Tip Material - Test Probe: Stainless Steel
- Tip Material: Stainless Steel
- Accepts: 4mm Banana Plugs
- Item - Test Clip and Probe: Test Probe
- Max. Voltage: 60VDC
- Manufacturers Warranty Length: 1 yr
- For Use With - Test Clip and Probe: Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length (Straight Wireway): 3 1/4 in
- Maximum Voltage: 60V DC
- Safety Rating_Table Subhead Combined: TP40 3 1/4 in
- Number of Alligator Clips: 0
- Safety Rating_BACKGROUND: TP40 3 1/4 in
- Safety Rating_Table Subhead Combined_BROAD: Not Rated
- End Type: Test Probes
- Test End Termination: Test Probe
- Number of Probes: 5
- Probe Type: Standard
- MERCH HOLD - Clip and Probe Features: Test Probe
- Safety Rating_SUBHEAD: Not Rated
- Insulation Material: Plastic
- Country of Origin (subject to change): China
Description
Test Probe, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Voltage 60V DC, Color Yellow, Hand Held Voltage 60V DC, Hands Free Voltage 60V DC, Features Banana Jack Accepts all DMM and Banana Jack Leads, Length 3 1/4 in, Number of Alligator Clips 0, Tip Material Stainless Steel, Includes (5) Probes, Number of Probes 5, Test End Termination Test Probe, Insulation Material Plastic, Manufacturers Warranty Length 1 yr
Reviews of Fluke #TP40
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLUKE Twistguard Test Lead Set 3521976
- FLUKE Premium Test Lead Set 1274382
- FLUKE Test Lead Kit, 59 In. L, 10A, 1kVAC Fluke-TL238
- FLUKE Suregrip Industrial Test Lead Set 2003625
- FLUKE Hook Test Probes, Black/Red, 3A, 1000VDC, PR Fluke-AC280
- FLUKE Voltage Probe Set, Max. Voltage 1000 VPS421-R
- FLUKE Alligator Clip, Red 10Pk 1906631 5788-2
- FLUKE Mini Banana Plug Patch Cord Black 1081-48-0
- FLUKE Jumper Test Lead Set Blue 3395618 73087-72-6
- ZORO SELECT Test Lead, Mini Clip to Banana Plug, 36 In 5TXD5
- FLUKE Slim Flex Test Lead Set 1590606
- Fluke Test Leads & Probes