This item is Discontinued.

Fluke Clamp Meter Kit, Display Backlit LCD IBT6K

This item is Discontinued.

Fluke

Clamp Meter Kit, Display Backlit LCD (Discontinued)

Mfr # IBT6K
Zoro # G4377249
UPC # 095969905268
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBT6K
Zoro #
G4377249
UPC #
095969905268
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Battery Size
AA

Details

Item
Digital Clamp Meter
Includes
(3) Pliers, (5) Screwdrivers, Pouch Case
Display
Backlit LCD
Safety Rating
CAT III 1000V
Max. AC Amps
200
Max. DC Amps
200
Clamp Meter Jaw Style
Clamp On
Temp. Range
-22 Degrees to 140 Degrees F
Max. AC Volts
1,000 V
Non-Contact Voltage Detector
Yes
Auto Ranging
No
Jaw Capacity
0.7 in (18 mm)
Bar Graph
No
AC Response
TRMS
Frequency Counter
45 Hz to 66 Hz
Max. DC Volts
1,000 V
Midscale Resistance
2,000 ohm
Max. Ohms
100,000
Data Hold
Yes
Counts
2,000
Peak Hold
No
AC Current Accuracy
+/-3%
Diode Test
No
Special Features
Measures Voltage without Test Leads
Audible Continuity
Yes
Inrush
No
Operating Temp.
14 Degrees to 122 Degrees F
Calibration Certificate
Not Included
Auto Power Off
Yes
Battery Type
AA
Digital/Analog
Digital
Maximum DC Voltage Measurement
1,000 V
Frequency Measurement Resolution
1 Hz
Jaw Opening
0.7 in
Maximum Operating Temperature
122 Degrees F
Data Logging
Yes
Intrinsically Safe
No
Bluetooth Compatible
No
Parameters Measured
AC Current, AC Voltage, DC Voltage, Frequency, Resistance
Thermal Imaging
No
Maximum AC Current Measurement
200 A
Display Type
Backlit LCD
Basic AC Voltage Accuracy
Fieldsense: +/- (3 % + 3 counts) 45 Hz - 66 HzTRMS: +/- (1.5% + 2 counts) 45 Hz - 66 Hz
Waterproof
No
Current Leakage Testing
No
AC Voltage Measurement Resolution
1 V
Bar Graph Included
No
Resistance Measurement Resolution
1 ohm
DC Voltage Measurement Resolution
1 V
Dustproof
No
Minimum Operating Temperature
14 Degrees F
Instrument Counts
1,000
Resistance Measurement Accuracy
+/- (1% + 2 counts)
Frequency Measurement Accuracy
+/- (1% + 2 counts)
Jaw Style
Clamp
Basic DC Voltage Accuracy
+/- (1% + 2 counts)
Calibration Certificate Included
No
Inrush Current Measurable
No
Maximum AC Voltage Measurement
1,000 V
AC Current Measurement Resolution
0.1 A
Removable Screen
No
Basic AC Current Accuracy
+/- (3% + 3 counts) 45 Hz - 66 Hz
Maximum Resistance Measurement
100,000 ohm
DC Current Measurement Resolution
0.1 A
AC Response Calculation
TRMS
Includes Auto Sensing
No Auto Sensing Included
CAT Safety Rating
CAT III 1000V

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.