Shop All Test Leads & Probes
Fluke
Industrial Test Lead Kit, 10A
Mfr # TLK289
Zoro # G0746523
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Red
- For Use With Multimeters and Clamp On Ammeters
- Length 4 ft. 11"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TLK289
- Zoro # G0746523
- UPC # 095969780308
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. 11" |
Length - Test Lead | 4 ft 11 in |
Manufacturers Warranty Length | 1 yr |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bracket, For Flush Mount Capsuhelic Gage (A-370)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS, LF (PRO-301L-404D-01)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL1000)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L60#)
- FLUKE Rigid Back Test Pins, 4 In. L, 3A, 60VDC (TP88)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- FLUKE Fluke TL71 Precision DMM Probe Assembly, CAT III 300 V, 3A Rating, UL Listed (1274382)
- FLUKE Voltage Probe, 500 MHz, 1000V, Gray (VPS410-II-G)
- FLUKE Probe Clamp-On Current (617735)
- FLUKE Test Lead Kit, 59 In. L, 10A, 1kVAC (Fluke-TL238)
- TEST PRODUCTS INTL Test Lead, Deluxe Silicone Kit (TLS2000RB)
- Fluke Test Leads & Probes