Shop All Clamp On Power Meters
Fluke
Industrial True RMS Heavy Duty Multimete, LCD, 10 A
Mfr # FLUKE-87V-MAX/E2 KIT
Zoro # G6050397
product price: $739.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$739.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. AC Amps 10
- Max. DC Volts 1,000
- Max. Ohms 50 M
- Temp. Range -328 Degrees to 1994 Degrees F
- Safety Rating CAT III 1000V; CAT I 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-87V-MAX/E2 KIT
- Zoro # G6050397
- UPC # 095969946957
- Country of Origin United States
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | No Warranty (Non-Returnable) |
Pulse Width | Yes |
Depth | 8.5 in |
True RMS Bandwidth | 20 kHz |
Battery Size | AA |
Overall Height | 2.4 in |
Overall Width | 4 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.7 Percent + 4, Basic DC Voltage Accuracy +/-0.05 Percent + 1 Digit, Data Hold No, Basic DC Current Accuracy +/-0.2 Percent + 2, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L600#)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2920-NIST)
- MONARCH Panel tachometer, 4 to 20mADC Output (6141-114110)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U615)
- FLUKE Clamp Meter Kit, LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity, CAT III, CAT IV Safety Rating (IB376K)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC K)
- FLUKE Clamp Meter Kit, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (FLUKE-T5/PRV)
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, Cat III 600V Safety Rating (Fluke-T5-600)
- FLUKE Clamp Meter, Dual Backlit, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity (FLUKE-773)
- FLUKE Clamp Meter, Digital, Clamp On, 1.3"Jaw Cap (Fluke-393FC)
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (MA1500)
- Fluke Clamp On Power Meters