Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C60
Zoro #
G6609869
UPC #
095969866705
Country of Origin
China
Dimensions
Overall Height
15 in
Overall Width
8 in
Overall Depth
3 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
Synthetic
Color
Black
For Use With
110 Series, 233 Series, 3000 FC, 370 Series, 62 MAX, 62 Max Plus Series, 902 FC, 902 Series, Mfr. No. T6-600, PRV240, PRV240FS, T5-1000, T5-600, T6-1000
Features
Elastic Loops, Nylon Pocket
Weather-Resistant Zipper
No
Belt Loop
Yes
Wrist Strap
No
Belt Loop Included
Yes
Description
Carrying Case, Material Nylon, For Use With 110 Series, 233 Series, 3000 FC, 370 Series, 62 MAX, 62 Max Plus Series, 902 FC, 902 Series, Mfr. No. T6-600, PRV240, PRV240FS, T5-1000, T5-600, T6-1000, Color Black, Features Elastic Loops, Nylon Pocket, Overall Height 14 7/8 in, Overall Width 8 1/8 in, Overall Depth 3 1/8 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.