Fluke
Test Probe Adapter Set, 300VDC, 3A
- Zoro #: G3236046
- Mfr #: TP920
Tap to zoom
Hover or click to zoom
$46.85
- Item: Test Probe Adapter Kit
- Plug and Connector Description: 2mm Pin Tip Jack
- Color: Black, Red
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.85
Fluke #TP920 Specifications
- Zoro #: G3236046
- Mfr #: TP920
- Item: Test Probe Adapter Kit
- Plug and Connector Description: 2mm Pin Tip Jack
- Color: Black, Red
- For Use With: Mfr. No. Fluke-TL71, Mfr. No. Fluke-TL75 Test Leads
- Max Amps: 5A
- Includes: (2) IC Test Adapters; (2) Extended Probe Tips; (2) Medium Alligator Clips
- Max. Voltage - Clip or Probe: 300V AC/V DC
- Insulating Material - Clip or Probe: Plastic
- Tip Material - Test Probe: Stainless Steel
- Hands Free Voltage: 300V AC/V DC
- For Use With - Test Clip and Probe: Test Probes with a 0.08 in (2mm) Tip
- Hand Held Voltage: 300V AC/V DC
- Max. Voltage: 300VDC
- Instrument Safety Rating: CAT III 300V
- Opening Size: 9/32"
- Tip Material: Stainless Steel
- Accepts: 2mm Probe Tips
- Max. Amps: 3
- Max. Amps - Clip or Probe: 3.0
- Jaw Material - Test Clip: Steel
- Opening Size - Test Clip: 0.28 in
- Item - Test Clip and Probe: Test Probe and Clip Kit
- Safety Rating: CAT III 300V
- Manufacturers Warranty Length: 1 yr
- Color - Clip or Probe: Black/Red
- Jaw Material: Steel
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Taiwan, Province of China
Description
Test Probe Adapter Set, Max. Amps - Clip or Probe 3.0, Max. Voltage - Clip or Probe 300V AC/V DC, Instrument Safety Rating CAT III 300V, Tip Material - Test Probe Stainless Steel, Jaw Material - Test Clip Steel, Color - Clip or Probe Black/Red, Opening Size - Test Clip 0.28 in, For Use With - Test Clip and Probe Test Probes with a 0.08 in (2mm) Tip, Insulating Material - Clip or Probe Plastic, Hand Held Voltage 300V AC/V DC, Hands Free Voltage 300V AC/V DC
Reviews of Fluke #TP920
Explore more
- Fluke Micro Hook Test Leads, 36 In. L, Black/Red TL960
- Fluke Voltage Probe, 500 MHz, 300V, Gray VPS510-G
- Fluke QUICK CLEAN CLEANER 2.5 MM FIBER - SC, ST, FC, E2000 QUICKCLEAN-2.5-5P
- Fluke Tester, TS90 BNC 26500090
- Fluke Test Probes, Black/Red, 10A, 1000VDC TP38
- Fluke FLUKE Y9134 SET OF ALLIGATOR CABLE CLIP TEST EQUIPMENT Y9134
- Fluke Retractable Tip Test Lead, 5 In. L TP175
- Electronic Specialties Pointed Lead Set, 1 Black and 1 Red 620
- Fluke Test Leads & Probes