Shop FLUSHMATE
See all product information
Create Account
Pressure Assist Replacement Flushing System For Flushmate 503 Series, 17 in x 7 in x 18 in
Mfr # 93001054
Zoro # G2136233
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Flushmate
For Use With
All OEM Toilets Except Kohler K4404 Tank and Gerber 28-385 Tank
Color/Finish
Black
Includes
Mounting Nuts
Material
Metal, Plastic, Polypropylene, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93001054
- Zoro #
- G2136233
- UPC #
- 064871410269
- Country of Origin
- United States
Dimensions
- Size
- 17 in x 7 in x 18 in
- Manufacturers Warranty Length
- 10 Year
Details
- Item
- Pressure Assist Flushing System
- Fits Brand
- Flushmate
- For Use With
- All OEM Toilets Except Kohler K4404 Tank and Gerber 28-385 Tank
- Color/Finish
- Black
- Includes
- Mounting Nuts
- Material
- Metal, Plastic, Polypropylene, Rubber
- Standards
- IAPMO, ASSE, and CSA
- Color
- Black
- Material of Construction
- Polypropylene
- Gallons per Flush
- 1.6
- Type
- Change Out Kit
- Fixture Type
- Toilets
- Compatible SubBrand
- Pressure Assisted Tanks
- Product Type
- Pressure Assist Flushing System
- Compatible Brand
- Flushmate
- Compatible Series
- 503
- Compatible Product Type
- Toilets
Description
Pressure Assist System, 1.6 GPF, Material of Construction Polypropylene, Color/Finish Black, Resists Chlorine, Forms Tank Trim For Pressure Assist Toilet, Fits All OEM Toilets Except Kohler K4404 Tank And Gerber 28-385 Tank, Standards IAPMO, ASSE, And CSA, Includes Mounting Nuts, Manufacturers Warranty Length 10 Year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.