Drum Pump, Stainless Steel, 47" Long, Air Operated Motor, 470W Power, 9 ft hose, hand nozzle

  • Mfr # 24-ZORO0207

  • Zoro # G706080549


product price:  $4,910.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sanitary, Food, Pharmaceutical Service
Includes
Pump Tube, Air Operated Motor, Hose, Hand Nozzle
Motor Type
Air operated
Outlet Size
1 in barb
Body Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24-ZORO0207
Zoro #
G706080549
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length (In.)
47 in (1200 mm)

Details

For Use With
Sanitary, Food, Pharmaceutical Service
Includes
Pump Tube, Air Operated Motor, Hose, Hand Nozzle
Motor Type
Air operated
Body Material
Stainless Steel

Description

FP427S 43/38 1000 FOOD (47") pump tube, F416-2EX air motor, 9 ft hose, hand nozzle. For sanitary, food, pharmaceutical applications. FLUX air operated F427 47 sealless drum pump for totes/IBCs in S.S./FKM construction. Includes F416-2EX air motor, 9 ft hose, hand nozzle. Details: 1200 mm (47 ) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7 ) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 800 cPs, Temp range: 32Ú°F 212Ú°F, air operated motor, 470W motor capacity, 9 ft hose, hand nozzle. Quality Products - Made in Germany. *As tested with water at 68Ú°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.