Chromate wire shelf 14 in. x 60 in., 2PK

  • Mfr # FF1460C
  • Zoro # G616132185
product price: 
$
77.39
/pk of 2, $38.70/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FF1460C
Zoro #
G616132185
UPC #
843018000606
Country of Origin
China

Description

An ideal solution for any dry storage area our Chromate shelves are constructed from heavy-duty steel with a zinc plated undercoating. Ultra-strong shelves allow you to organize almost anything. Each shelf includes a set of 4 split sleeves. Shelves available in standard widths from 14 in. to 24 in. and most desired lengths from 24 in. to 72 in. and are idea for any dry storage applications. Matching Chromate finish shelf dividers and ledges are also available Features -Finish - Chromate -Pack of 2 -Size - 14 x 60 in. Design - -The open wire design of these heavy gauge chrome or epoxy coated shelves minimizes dust accumulation and allows a free circulation of air greater visibility of stored items and greater light penetration. Versatile - -FOCUS SHELVING can change as quickly as your needs change. By using various sizes hundreds of shelving configurations become possible. Fast and Secure Assembly - -Posts with the double groove visual guide feature have circular grooves at 1 in. 25 mm. intervals and are numbered at 2 in. 50 mm. intervals. A tapered split sleeve plastic snaps together around each post. Tapered openings in the shelf corners slide over the tapered split sleeves to lock on the shelf. Shelf is assembled in minutes without the use of any special tools Shelf Ribs - -Run front to back allowing you to slide items on and off shelves smoothly. Shelf Accessibility - -Shelves can be adjusted at 1 in.25 mm. intervals along the entire length of the post. Durable - -FOCUS wire shelving is available in two finishes chromate &epoxy coated. Adjustable Feet - -Bolt levelers compensate for uneven surfaces. Strength - -Each shelf up to 48 in. in length is rated to supportup to 800 lbs. of uniformly distributed weight. Shelves longer than 48 in. support 600 lbs. Assembly Instructions Helpful Hint - -When placing the plastic tapered sleeves onto the posts Step 1 slide the plastic tapered sleeves up or down on the post until you feel it “snap” into the lines or grooves of the post. It is normal to have a slight gap in-between the two pieces of the plastic tapered sleeves when it is placed on the post. Step 1 -For mobile version install casters into bottoms of posts Step 2 -Choose the desired height of the bottom shelf for added stability it is recommended that the bottom shelf is installed no more than 6 in.2 3 lines from the floor and the top shelf no more than 6 in.2 3 lines from the top. Snap two 2 tapered sleeves with the word U

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews