FF2430SSS 24X30 STAINLESS STEEL SOLID SHELF
- Mfr # FF2430SSS
- Zoro # G404084528
product price:Â
$
372.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF2430SSS
- Zoro #
- G404084528
- UPC #
- 843018010810
- Country of Origin
- China
Description
Our solid Shelf are constructed of stainless steel with ultra-durable die-cast corners for extra strength. The heavy-duty stainless steel round wire Shelf are ideal for any storage application, dry or wet arnd are constructed of commercially rated stainless steel wire. Shelf 48 in. and longer include center truss support for additional strength and durability. Both Solid and Wire Shelf can also be used with our HDS-Plus High Density Shelving System.
Features- Design - The heavy-duty commercial grade solid stainless steel combined with the die-cast corners gives these Shelf the strength and durability to handle almost any storage operation.
- Versatile - Our shelving can change as quickly as your needs change. By using various sizes, hundreds of shelving configurations become possible.
- Fast and Secure Assembly - Stainless steel posts with the double groove visual guide feature, have circular grooves at 1 in. (25mm) intervals and are numbered at 2 in. (50mm) intervals. A tapered split sleeve (plastic) snaps together around each post. Tapered openings in the shelf corners slide over the tapered split sleeves to lock on the shelf. Shelf is assembled in minutes without the use of any special tools.
- Shelf Accessibility - Shelf can be adjusted at 1 in.(25mm) intervals along the entire length of the post.
- Durable - Constructed of Stainless Steel panel with die cast aluminum corners.
- Adjustable Feet - Bolt levelers compensate for uneven surfaces.
- Strength - Each shelf up to 48 in. in length is rated to supportup to 800 lbs. of uniformly distributed weight. Shelf longer than 48 in. support 600 lbs.
- Pack of 1
- Size - 24 in. x 30 in.
- Step 1 - For Mobile version, install casters into bottoms of posts.
- Step 2 - Choose the desired height of the bottom shelf (for added stability, it is recommended that the bottom shelf is installed no more than 6 in. from the floor and the top shelf no more than 6 in. from the top) Snap two (2)tapered Shelf, with the word UP on top, at the desired height on each post. Shelf can be adjusted every 1 in. (Note - Double grooves in the posts are placed every 8 th groove for simple shelf height reference.)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.